Beli Pengukur Intensitas Cahaya di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Pengukur Intensitas Cahaya Dataloggeratribut:
- Measuring Range (Lux): 400, 4K, 40K, 400K
- Resolution (Lux): 0.1
- Over Range Indication: \"OL\" icon
- Measuring Rate (time/s): 1.3
- Repeatability (%): +/- 3
- Power Supply (V): 9 (Battery)
- Cable Length of Light Sensor (cm): 107
- Light Sensor Dimension (mm): 115x60x35
- Unit Dimension (mm): 185x65x45
- KRISBOW Alat Pengukur Intensitas Cahaya LEDatribut:
- Resolution: 0.1 Lux or 0.01 Fc
- Accuracy: ± 3% for LED/± 6% for other visible light
- Source Selecting: Standard light/LED light
- Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
- Measuring Rate (time/s): 2.5
- Cable Length of Light Sensor (cm): 107
- Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
- Light Sensor Dimensions (mm): 115x60x35
- Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
- Operating Conditions: 5 to 40°C; 0 to 70 %RH
- Power Supply: 9V battery
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- Custom Alat Ukur Intensitas Cahaya DigitalDeskripsi:Alat pengukur intensitas cahaya brand Custom dengan layar besar dan sensor eksternal dan dilengkapi dengan tutup sensor
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- KRISBOW Alat Ukur Lingkungan 5in1 Proatribut:
- Power: 1x9V NEDA 1604 battery
- Resolution: 0.1
- Dimensions (mm): 248x65x45
- monotaro Lux MeterDeskripsi:A simple illumination management in the work sites and offices.atribut:
- Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
- Light Range (Lux): 1 to 50000
- Accuracy (%): ±(5%+10digits)
- Material: PVC+ABS
- Power Supply: Square 9V battery (6F22) x 1
- Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
- Fenix HeadlampDeskripsi:HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
- Fort Lampu Rotary NeonDeskripsi:Lampu Neon.
- FIRMAN Light Toweratribut:
- Engine Oil Capacity (L): 1.65
- Lutron Digital TachometerDeskripsi:Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.atribut:
- Accuracy (%): ±0.05
- KRISBOW Lux MeterDeskripsi:4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlightatribut:
- Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
- Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
- Resolution: 0.1 Lux or 0.01 Fc
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- BANDO Rib Ace Belt Type 4PKDeskripsi:Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnyaatribut:
- Material: Rubber
- Angle (°): 40°
- Center Distance (mm): 3.56
- Number of Ribs: 4
- Thickness (mm): 4.8
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- CHINA Lux Meter DigitalDeskripsi:Accuracy : - ±5% of reading below 10.000 Lux, - ±10% of reading below 10.000 Lux.atribut:
- Range: 200/2000/20.000/50.000 Lux
- Resolution: 0.1/1/10/100
- Power: 12V Alkaline Battery (AV-23A)
- Dimensions (mm): 188x65x25
- KYORITSU Lux MeterDeskripsi:- Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.atribut:
- Dimensions (mm): 148x71x36
- Measuring Range (Lux): 0.1 to 19990
- Accuracy: ±4%rdg±5dgt
- Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
- Current Consumption: 2 mAh
- Operating Temperature Range: 0 - 50 degrees C Below 80% RH
- Power Source: 6F22 (9V) x1
- Response Time: 2,5 times/ sec
- Sanwa Instrument Lux MeterDeskripsi:This instrument is a pocket-sized illuminance meter featuring excellent portability and operability. This is used in wide range of purposes for brightness checking in daily life and illumination maintenance in the offices and the factories as well as illumination management in agriculture and forestry.atribut:
- Display: Numeric : 3999 full scale, Bargraph : 42 segment
- Optical Sensor: Si photodiode with approximated relative luminous efficiency (Φ9mm)
- Temperature Characteristics: ±5% (at 23℃ within operating temperature/humidity range)
- Battery: LR44x2pcs
- Dimensions (mm): (Main Body) 117x76x18
- Weight (g): 120
Daftar Harga Pengukur Intensitas Cahaya Terbaru April 2026
| KRISBOW Alat Pengukur Intensitas Cahaya Datalogger | Rp1.999.900 |
| KRISBOW Alat Pengukur Intensitas Cahaya LED | Rp2.299.900 |
| TRUSCO Alat Ukur Intensitas Cahaya Digital | Rp2.299.900 |
| Custom Alat Ukur Intensitas Cahaya Digital | Rp5.299.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| KRISBOW Alat Ukur Kebisingan Suara | Rp1.599.900 |
| KRISBOW Alat Ukur Lingkungan 5in1 Pro | Rp3.299.900 |
| monotaro Lux Meter | Rp649.900 |
| Fenix Headlamp | Rp669.900 |
| Fort Lampu Rotary Neon | Rp81.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)























































































































































/pvP103205931-1.jpg)










/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/i3P105145651-1.jpg)